Shop FALLTECH
See all product information
Create Account
Full Body Harness, XL, 425 lb, Quick-Connect Chest/ Quick-Connect Leg Straps
- Mfr # 7082BFDXL
- Zoro # G8045975
product price:Â
$
361.20
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Chest
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7082BFDXL
- Zoro #
- G8045975
- UPC #
- 848013045324
- Country of Origin
- United States
- Item
- Full Body Harness
- Harness Sizing
- XL
- Harness Style
- Vest
- Weight Capacity
- 425 lb
- D-Ring Locations
- Back, Chest
- Harness Application
- Positioning
- Chest Strap Buckles
- Quick-Connect
- Leg Strap Buckles
- Quick-Connect
- Standards
- OSHA 1926.502, 1910.66, ANSI A10.32-2004, Z359.1-2007, Z359.12-2009
- Webbing Material
- Polyester
- Includes Padding
- Yes
- Torso Adjustment
- Cam
- Webbing Coating
- Uncoated
- Features
- Connecting Carabiner, Load Indicating Swivel Carabiner
- Padding Location
- Back, Leg, Shoulder
- Harness D-Ring Material
- Aluminum
- Harness Color
- Brown
- RFID Equipped
- No
- With Belt
- No
- Hardware Material
- Aluminum
- Industry
- Construction, General Industry
- OSHA Standards Met
- OSHA 1910.66, OSHA 1926.502
- Gender
- Unisex
Dimensions
- Color and Size
- Brown - XL
- Fits Chest Size
- Connecting Carabiner, Load Indicating Swivel Carabiner
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Brown, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Chest, RFID Equipped No, Industry Construction, General Industry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.