Full Body Harness, XS, 420 lb, Quick-Connect Chest/ Quick-Connect Leg Straps, Back D-Ring
Mfr # 1910QCXS
Zoro # G115379951
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back
Harness Application
Confined Spaces
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1910QCXS
Zoro #
G115379951
UPC #
-
Country of Origin
United States
Details
Item
Full Body Harness
Harness Sizing
XS
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back
Harness Application
Confined Spaces
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Includes Padding
Yes
Features
Advanced gel padding, ArrowGrip(TM) dorsal D-ring plate, Comfort Legs(TM) lateral leg straps, Filament level treated anti-microbial and moisture repellant coated webbing, Second set of lanyard keepers, Updated SRL connection point
RFID Equipped
No
Hardware Material
Aluminum
Padding Location
Back
Specialty Working Conditions
Liquid Repellent
Torso Adjustment
Mating
Harness D-Ring Material
Aluminum
Harness Color
Black/Green
With Belt
No
Industry
Aerospace Industry, Automotive Industry, Distribution Center, Food & Beverage Processing, Pulp & Paper, Refineries
ANSI Standards Met
ANSI Z359.11-2021
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Safety Features
Trauma Strap
Other Standards
CSA Z259.10-2018
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Liquid Repellent, Safety Features Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Black/Green, Harness D-Ring Material Aluminum, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Confined Spaces, General Use, D-Ring Locations Back, RFID Equipped No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.