
Full Body Harness, XS, 420 lb, Quick-Connect Chest/ Tongue Leg Straps, Back, Chest D-Ring
Mfr # 1910FDXS
Zoro # G315379966
product price:Â $324.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Chest
Harness Application
Confined Spaces
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1910FDXS
Zoro #
G315379966
UPC #
-
Country of Origin
United States
Details
Item
Full Body Harness
Harness Sizing
XS
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Chest
Harness Application
Confined Spaces
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Includes Padding
Yes
With Belt
No
Harness D-Ring Material
Aluminum
RFID Equipped
No
Torso Adjustment
Mating
Hardware Material
Aluminum
Features
Advanced gel padding, ArrowGrip(TM) dorsal D-ring plate, Comfort Legs(TM) lateral leg straps, Filament level treated anti-microbial and moisture repellant coated webbing, Second set of lanyard keepers, Updated SRL connection point
Harness Color
Black/Green
Padding Location
Back
Specialty Working Conditions
Liquid Repellent
Industry
Aerospace Industry, Automotive Industry, Distribution Center, Food & Beverage Processing, Pulp & Paper, Refineries
Safety Features
Trauma Strap
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Other Standards
CSA Z259.10-2018
ANSI Standards Met
ANSI Z359.11-2021
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Liquid Repellent, Safety Features Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Black/Green, Harness D-Ring Material Aluminum, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Confined Spaces, General Use, D-Ring Locations Back, Chest, RFID Equipped No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.