Shop FALLTECH
See all product information
Create Account
Full Body Harness, XS, 420 lb, Quick-Connect Chest/ Tongue Leg Straps, Back, Chest, Hips D-Ring
- Mfr # 19104DXS
- Zoro # G115380049
product price:Â
$
360.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Chest, Hips
Harness Application
Confined Spaces, General Use
Chest Strap Buckles
Quick-Connect
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19104DXS
- Zoro #
- G115380049
- UPC #
- -
- Country of Origin
- United States
- Item
- Full Body Harness
- Harness Sizing
- XS
- Harness Style
- Vest
- Weight Capacity
- 420 lb
- D-Ring Locations
- Back, Chest, Hips
- Harness Application
- Confined Spaces, General Use
- Chest Strap Buckles
- Quick-Connect
- Leg Strap Buckles
- Tongue
- Includes Padding
- Yes
- Padding Location
- Back
- Hardware Material
- Aluminum
- Features
- Advanced gel padding material, ArrowGrip(TM) dorsal D-ring plate, Comfort Legs(TM) lateral leg straps and construction, Filament level treated anti-microbial and moisture repellant coated webbing, Second set of lanyard keepers, Updated SRL connection point
- Torso Adjustment
- Mating
- With Belt
- No
- Harness Color
- Black/Green
- Harness D-Ring Material
- Aluminum
- RFID Equipped
- No
- Specialty Working Conditions
- Liquid Repellent
- Safety Features
- Trauma Strap
- OSHA Standards Met
- OSHA 1910.66, OSHA 1926.502
- Other Standards
- CSA Z259.10-2018
- Industry
- Aerospace Industry, Automotive Industry, Distribution Center, Food & Beverage Processing, Pulp & Paper, Refineries
- ANSI Standards Met
- ANSI Z359.11-2021
- Gender
- Unisex
Dimensions
- Fits Chest Size
- Advanced gel padding material, ArrowGrip(TM) dorsal D-ring plate, Comfort Legs(TM) lateral leg straps and construction, Filament level treated anti-microbial and moisture repellant coated webbing, Second set of lanyard keepers, Updated SRL connection point
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Liquid Repellent, Safety Features Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Black/Green, Harness D-Ring Material Aluminum, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Confined Spaces, General Use, D-Ring Locations Back, Chest, Hips, RFID Equipped No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.