Hard Hat Tether, PK5
Mfr # 5330A5
Zoro # G900829821
product price: $58.49
/pk 5, $11.70/eaKey Features
Color
Black, Blue
Max. Working Load
2 lb
For Use With
Hard Hats
For Tool Type
Hard Hats
Anchorage End Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5330A5
Zoro #
G900829821
UPC #
848013035264
Country of Origin
China
Dimensions
Max. Working Length
25 in
Maximum Working Length
25 in
Details
Item
Hard Hat Lanyard
Color
Black, Blue
Max. Working Load
2 lb
For Use With
Hard Hats
For Tool Type
Hard Hats
Anchorage End Material
Nylon
Anchorage End Connection
Carabiner
Tether Style
Standard
Tethering Component
Tether
Weight Capacity
2 lb
Tool End Connection
Carabiner
Tether Material
Polyester
Brand and Series
FallTech for Tools
Description
Hard Hat Lanyard, Color Black, Blue, Anchorage End Connection Carabiner, Anchorage End Material Nylon, For Tool Type Hard Hats, Maximum Working Length 25 in, Tool End Connection Carabiner, Tether Material Polyester, Tether Style Standard, Tethering Component Tether, Weight Capacity 2 lb, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.