Shop FALLTECH
See all product information
Create Account
Harness, 2XL, Back, Quick-Connect
- Mfr # 8132QC2X
- Zoro # G623958808
product price:Â
$
591.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
2XL
Leg Strap Buckles
Quick-Connect
Series
FT-One Ultra-Lite
Harness Color
Black/Blue
Other Standards
CSA Z259.10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8132QC2X
- Zoro #
- G623958808
- UPC #
- 848013059772
- Country of Origin
- United States
- Harness Sizing
- 2XL
- Leg Strap Buckles
- Quick-Connect
- Series
- FT-One Ultra-Lite
- Harness Color
- Black/Blue
- Other Standards
- CSA Z259.10
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- Hardware Material
- Aluminum
- Features
- Comfort that Redefines Expectations, Next-Gen Webbing Technology, Revolutionary Titanium D-Rings
- Gender
- Unisex
- Item
- Harness
- Padding Location
- Shoulder
- Chest Strap Buckles
- Quick-Connect
- Weight Capacity
- 425 lb
- Safety Features
- Heat-Resistant, Trauma Strap
- ANSI Standards Met
- ANSI Z359.11-2021
Dimensions
- Fits Chest Size
- Comfort that Redefines Expectations, Next-Gen Webbing Technology, Revolutionary Titanium D-Rings
Description
Harness, Harness Style Vest, Safety Features Heat-Resistant, Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material Aluminum, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, RFID Equipped No, ANSI Standards Met ANSI Z359.11-2021, OSHA Standards Met OSHA 1910.140, OSHA 1926.502
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.