Harness, 2XL, Blk, 310 lb
Mfr # 70512X
Zoro # G022603279
product price: $204.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70512X
Zoro #
G022603279
UPC #
848013053862
Country of Origin
United States
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Nomex, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back, Hips, Shoulders, RFID Equipped No, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.11-2014
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.