Harness, 3XL, Back/Hips, Tongue
- Mfr # 81313X
- Zoro # G523958335
product price:Â
$
672.99
/ea
Free Shipping & Returns
Key Features
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Series
FT-One Ultra-Lite
Hardware Material
Aluminum
Safety Features
Heat-Resistant, Trauma Strap, Weight Distribution Bar
Harness Color
Black/Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81313X
- Zoro #
- G523958335
- UPC #
- 848013058522
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Comfort that Redefines Expectations, Next-Gen Webbing Technology, Revolutionary Titanium D-Rings
Details
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- Series
- FT-One Ultra-Lite
- Hardware Material
- Aluminum
- Safety Features
- Heat-Resistant, Trauma Strap, Weight Distribution Bar
- Harness Color
- Black/Blue
- Item
- Harness
- Other Standards
- CSA Z259.10
- Harness Sizing
- 3XL
- Gender
- Unisex
- Features
- Comfort that Redefines Expectations, Next-Gen Webbing Technology, Revolutionary Titanium D-Rings
- ANSI Standards Met
- ANSI Z359.11-2021
- Chest Strap Buckles
- Quick-Connect
- Industry
- Construction
- Leg Strap Buckles
- Tongue
- Weight Capacity
- 425 lb
Description
Harness, Harness Style Vest, Safety Features Heat-Resistant, Trauma Strap, Weight Distribution Bar, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material Aluminum, Harness Sizing 3XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, ANSI Standards Met ANSI Z359.11-2021
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.