Shop FALLTECH
See all product information
Create Account
Harness, M, Back/Hips, Tongue
- Mfr # 81323DM
- Zoro # G423958565
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
ANSI Standards Met
ANSI Z359.11-2021
Safety Features
Heat-Resistant, Trauma Strap
Hardware Material
Aluminum
Harness Sizing
M
Features
Comfort that Redefines Expectations, Next-Gen Webbing Technology, Revolutionary Titanium D-Rings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81323DM
- Zoro #
- G423958565
- UPC #
- 848013060273
- Country of Origin
- United States
- ANSI Standards Met
- ANSI Z359.11-2021
- Safety Features
- Heat-Resistant, Trauma Strap
- Hardware Material
- Aluminum
- Harness Sizing
- M
- Features
- Comfort that Redefines Expectations, Next-Gen Webbing Technology, Revolutionary Titanium D-Rings
- Item
- Harness
- Series
- FT-One Ultra-Lite
- Leg Strap Buckles
- Tongue
- Gender
- Unisex
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- Other Standards
- CSA Z259.10
- Padding Location
- Shoulder
- Chest Strap Buckles
- Quick-Connect
- Harness Color
- Black/Blue
- Weight Capacity
- 425 lb
Dimensions
- Fits Chest Size
- Comfort that Redefines Expectations, Next-Gen Webbing Technology, Revolutionary Titanium D-Rings
Description
Harness, Harness Style Vest, Safety Features Heat-Resistant, Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material Aluminum, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Hips, RFID Equipped No, ANSI Standards Met ANSI Z359.11-2021, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Other Standards CSA Z259.10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.