Harness, XL, Back/Hips, Tongue
- Mfr # 81323DXL
- Zoro # G923958966
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Hardware Material
Aluminum
Harness Color
Black/Blue
Padding Location
Shoulder
Series
FT-One Ultra-Lite
Leg Strap Buckles
Tongue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81323DXL
- Zoro #
- G923958966
- UPC #
- 848013060563
- Country of Origin
- United States
- Hardware Material
- Aluminum
- Harness Color
- Black/Blue
- Padding Location
- Shoulder
- Series
- FT-One Ultra-Lite
- Leg Strap Buckles
- Tongue
- Weight Capacity
- 425 lb
- Harness Sizing
- XL
- Gender
- Unisex
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- Chest Strap Buckles
- Quick-Connect
- ANSI Standards Met
- ANSI Z359.11-2021
- Other Standards
- CSA Z259.10
- Safety Features
- Heat-Resistant, Trauma Strap
- Item
- Harness
- Features
- Comfort that Redefines Expectations, Next-Gen Webbing Technology, Revolutionary Titanium D-Rings
Dimensions
- Fits Chest Size
- Comfort that Redefines Expectations, Next-Gen Webbing Technology, Revolutionary Titanium D-Rings
Description
Harness, Harness Style Vest, Safety Features Heat-Resistant, Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Hips, RFID Equipped No, ANSI Standards Met ANSI Z359.11-2021, OSHA Standards Met OSHA 1910.140, OSHA 1926.502
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.