Zoro Homepage

Harness, XL, Blk, 310 lb

  • Mfr # 7051XL

  • Zoro # G322603771


product price: $202.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7051XL
Zoro #
G322603771
UPC #
848013093349
Country of Origin
United States

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Nomex, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back, Hips, Shoulders, RFID Equipped No, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.11-2014

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.