Shop FALLTECH
See all product information
Create Account
Harness, XS, Back, Quick-Connect
- Mfr # 8132QCXS
- Zoro # G023958873
product price:Â
$
591.99
/ea
Free Shipping & Returns
Key Features
ANSI Standards Met
ANSI Z359.11-2021
Padding Location
Shoulder
Weight Capacity
425 lb
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Safety Features
Heat-Resistant, Trauma Strap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8132QCXS
- Zoro #
- G023958873
- UPC #
- 848013060105
- Country of Origin
- United States
- ANSI Standards Met
- ANSI Z359.11-2021
- Padding Location
- Shoulder
- Weight Capacity
- 425 lb
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- Safety Features
- Heat-Resistant, Trauma Strap
- Features
- Comfort that Redefines Expectations, Next-Gen Webbing Technology, Revolutionary Titanium D-Rings
- Gender
- Unisex
- Chest Strap Buckles
- Quick-Connect
- Other Standards
- CSA Z259.10
- Harness Color
- Black/Blue
- Leg Strap Buckles
- Quick-Connect
- Item
- Harness
- Series
- FT-One Ultra-Lite
- Harness Sizing
- XS
- Hardware Material
- Aluminum
Dimensions
- Fits Chest Size
- Comfort that Redefines Expectations, Next-Gen Webbing Technology, Revolutionary Titanium D-Rings
Description
Harness, Harness Style Vest, Safety Features Heat-Resistant, Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material Aluminum, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, RFID Equipped No, ANSI Standards Met ANSI Z359.11-2021, OSHA Standards Met OSHA 1910.140, OSHA 1926.502
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.