Hi-Vis Vest Full Body Harness, S/M, 425 lb., Mating Chest/ Tongue Leg Straps, Back, Hips D-Ring

  • Mfr # 7018SML

  • Zoro # G4407401


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Mating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7018SML
Zoro #
G4407401
UPC #
848013074140
Country of Origin
China

Dimensions

Color and Size
Lime - S/M

Details

Item
Full Body Harness
Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502
Webbing Material
Polyester
Series
Hi-Vis Vest
Includes Padding
No
Subpelvic Strap
Yes
Tensile Strength
3600 lb.
Front D-Ring
No
Shoulder Strap Buckles
Mating
Hardware Material
Steel
Side D-Rings
Yes
Back D-Ring
Yes
Adjustable
Yes
Stretchable
No
Harness D-Ring Material
Steel
Includes
Protective Label Cover
Harness Buckle Material
Steel
Features
Durable mesh fabric provides breathability and comfort, Zippered side vents for easy access to side D-rings
With Belt
No
RFID Equipped
No
Harness Color
Green
Padding Location
No Padding
Torso Adjustment
Friction
Webbing Coating
Uncoated
Industry
Construction, General Industry
Safety Features
High-Visibility Vest
Other Standards
CSA Z259.10-2018
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.11-2021

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features High-Visibility Vest, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.