Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal Lifelines Temporary Horizontal Lifeline, 30 ft. Length, 1,240 lb Weight Capacity

  • Mfr # 772030

  • Zoro # G200690022


product price: $949.03
/ea
Free Shipping & Returns

Key Features

Weight Capacity
1,240 lb
Standards
OSHA 1926.502
Series
Horizontal Lifelines
Attaches To
Anchor Lifeline
Tensile Strength
6,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
772030
Zoro #
G200690022
UPC #
848013073044
Country of Origin
United States

Dimensions

Length
30 ft.
Lifeline Diameter
0.63 in

Details

Item
Temporary Horizontal Lifeline
Weight Capacity
1,240 lb
Standards
OSHA 1926.502
Series
Horizontal Lifelines
Attaches To
Anchor Lifeline
Tensile Strength
6,000
For Use With
Horizontal Lifeline System
Hardware Material
Stainless Steel
Includes
(2) Heavy-Duty Pass-Through Anchor Straps, (4) Connecting Rings, 18 in Gear Bag, 5/8 in Double Braid Polyester Rope, Anchorage-End Carabiner, Integral Energy Absorber, Tensioner Assembly
Cable Sleeve Type
Manual
Max. Add-On Units
0
Retractable
No
Lifeline Material
Polyester
Horizontal Lifeline Component
Horizontal Lifeline System
Lifeline Attachment Points
Pass Through Anchors
Base Mount Style
Multiple
Required Accessories
Tensioner Assembly With Integral Energy Absorber and Anchorage-End Carabiner
Add-On Style
Single Span
Workers per System
4
Lifeline Installation
Reusable
Includes Mounting Hardware
Yes
Includes Tie-Off Adapters
Yes
Maximum Add-On Units
0
Compatible Attachment Points
Anchor Lifeline

Description

Temporary Horizontal Lifeline, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1926.502, For Minimum Flange Width Not Applicable, Tensile Strength 6,000, For Maximum Inside Loop Width Not Applicable, Weight Capacity 1,240 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 4, Compatible Attachment Points Anchor Lifeline, Lifeline Length 30 ft, Lifeline Material Polyester, Mounting Type Cross Arm Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.