Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal Lifelines Temporary Horizontal Lifeline, 60 ft. Length, 620 lb Weight Capacity

  • Mfr # 77602K

  • Zoro # G800690026


product price: $743.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
620 lb
Standards
OSHA 1910.66, OSHA 1926.502
Series
Horizontal Lifelines
Tensile Strength
5,000
Attaches To
Anchor Lifeline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77602K
Zoro #
G800690026
UPC #
848013069658
Country of Origin
United States

Dimensions

Length
60 ft.
Lifeline Diameter
0.69 in

Details

Item
Temporary Horizontal Lifeline
Weight Capacity
620 lb
Standards
OSHA 1910.66, OSHA 1926.502
Series
Horizontal Lifelines
Tensile Strength
5,000
Attaches To
Anchor Lifeline
For Use With
Horizontal Lifeline System
Hardware Material
Steel
Includes
(2) Connecting Rings, (2) Pass-Through Anchors, 11/16 in Solid-Core Nylon Kernmantle Rope, Carabiner, Integrated Energy Absorber, Storage Bag, Tensioner
Lifeline Material
Polyester, Nylon
Max. Add-On Units
0
Includes Tie-Off Adapters
Yes
Cable Sleeve Type
Manual
Required Accessories
Tensioner Features Integrated Energy Absorber With Carabiner
Lifeline Installation
Reusable
Workers per System
2
Add-On Style
Single Span
Base Mount Style
Multiple
Horizontal Lifeline Component
Horizontal Lifeline System
Includes Mounting Hardware
Yes
Retractable
No
Lifeline Attachment Points
Pass Through Anchors
Compatible Attachment Points
Anchor Lifeline
Maximum Add-On Units
0

Description

Temporary Horizontal Lifeline, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.66, OSHA 1926.502, For Minimum Flange Width Not Applicable, Tensile Strength 5,000, For Maximum Inside Loop Width Not Applicable, Weight Capacity 620 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchor Lifeline, Lifeline Length 60 ft, Lifeline Material Polyester, Nylon, Mounting Type Cross Arm Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.