Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knuckle Joint, Carbon Steel Base, Plated

  • Mfr # 651101U

  • Zoro # G400829581


product price: $746.99
/ea
Free Shipping & Returns

Key Features

Base Features
Base Plate
Hitch Mount Component
Center Joint
Confined Space Item
Vehicle Hitch Mount Base
For Use With
Vehicle Hitch-Mount Bases
Extension Tube Length
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651101U
Zoro #
G400829581
UPC #
848013099945
Country of Origin
China

Dimensions

Extension Tube Length
11 3/4 in
For Hitch Receiver Width
2 in
Length
18 3/4 in
Width
2 in
Height
3 in

Details

Item
Knuckle Joint
Base Features
Base Plate
Hitch Mount Component
Center Joint
Confined Space Item
Vehicle Hitch Mount Base
For Use With
Vehicle Hitch-Mount Bases
Sleeve Material
Steel
Base Material
Carbon Steel
Brand and Series
FallTech
Series
FallTech
Includes
Bolt and Nut
Compatible Component
Vehicle Hitch Mount Base
Color
Bronze
Confined Space Component
Universal Joint Assembly
Finish
Plated
Weight Capacity
310 lb

Description

Knuckle Joint, Length 18 3/4 in, Color Bronze, Width 2 in, Height 3 in, Mounting Location Vehicle Hitch, Hitch Mount Component Center Joint, Compatible Component Vehicle Hitch Mount Base, Finish Plated, Confined Space Component Universal Joint Assembly, Weight Capacity 310 lb, Extension Tube Length 11 3/4 in, Mounting Type Hitch Pin, For Hitch Receiver Width 2 in, Includes Bolt and Nut, Base Features Base Plate, Base Material Carbon Steel, Series FallTech, Sleeve Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.