Ladder Safety, Fixed Ladder Lifeline
Mfr # 6161012
Zoro # G500829542
product price: $841.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Weight Capacity
425 lb
Includes
Fasteners
Standards
OSHA 1910.140, OSHA 1926.502
Tensile Strength
3,600 lb
Visual Load Indicator
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6161012
Zoro #
G500829542
UPC #
848013067487
Country of Origin
Taiwan, Province of China
Details
Item
Ladder Safety
Weight Capacity
425 lb
Includes
Fasteners
Standards
OSHA 1910.140, OSHA 1926.502
Tensile Strength
3,600 lb
Visual Load Indicator
No
Ladder Lifeline Style
Fixed Ladder
Workers per System
1
Ladder Lifeline Component
Extension Post
Lifeline Material
Steel
Pass-Through Type
Automatic
Includes Mounting Hardware
Yes
Required Accessories
Self Retracting Lifeline
Detaches from Lifeline
Anywhere
Description
Ladder Safety, Weight Capacity 425 lb, Cable Diameter Not Applicable, Cable Sleeve Type Not Applicable, Channel Width Not Applicable, Includes Fasteners, Ladder Lifeline Component Extension Post, Lifeline Length Not Applicable, Lifeline Material Steel, Pass-Through Type Automatic, Detaches from Lifeline Anywhere, Includes Extension Post Not Applicable, Includes Mounting Hardware Yes, Ladder Lifeline Style Fixed Ladder, Required Accessories Self Retracting Lifeline, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.