Shop FALLTECH
See all product information
Create Account
Lower Mast Extension
- Mfr # 6500545
- Zoro # G825075679
product price:Â
$
1,271.99
/ea
Free Shipping & Returns
Key Features
For Use With
Confined Space Davit System
Tensile Strength
5,000 lb
Color
Orange
Confined Space Component
Lower Mast Extension
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6500545
- Zoro #
- G825075679
- UPC #
- 848013058398
- Country of Origin
- United States
- Item
- Lower Mast Extension
- For Use With
- Confined Space Davit System
- Tensile Strength
- 5,000 lb
- Color
- Orange
- Confined Space Component
- Lower Mast Extension
- Material
- Aluminum
- Standards
- OSHA 1910.66, OSHA 1926.502
- Finish
- Powder Coated
- Confined Space Item
- Davit System
- Weight Capacity
- 310 lb
- Compatible Component
- Davit Arm, Vehicle Hitch Mount Bases
- Mast Style
- Lower Mast Extension
- Entry Orientation
- Vertical
- Traction Material
- Aluminum
Dimensions
- Height
- 45 in
Description
Lower Mast Extension, Height 45 in, Color Orange, For Use With Confined Space Davit System, Tensile Strength 5,000 lb, Compatible Component Davit Arm, Vehicle Hitch Mount Bases, Finish Powder Coated, Confined Space Component Lower Mast Extension, Weight Capacity 310 lb, Material Aluminum, Entry Orientation Vertical, Confined Space Item Davit System, Mast Style Lower Mast Extension, Standards OSHA 1910.66, OSHA 1926.502
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.