Zoro Homepage

Man Rated Hoist, Black, Enamel

  • Mfr # 7298

  • Zoro # G3327714


product price: $962.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plated Alloy Steel
Height
7 in
Length
11 in
Confined Space Item
Davit System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7298
Zoro #
G3327714
UPC #
848013023742
Country of Origin
Taiwan, Province of China

Dimensions

Height
7 in
Length
11 in
Winch Cable Dia.
3/16 in
Winch Cable Length
120 ft
Width
5 1/2 in
Winch Cable Diameter
0.188 in

Details

Item
Man Rated Hoist
Color
Black
Material
Plated Alloy Steel
Confined Space Item
Davit System
For Use With
5 piece Confined Space System, Davit Arm, Mast Extensions
Standards
ANSI Z359.4-2013, OSHA 1926.146, OSHA 1926.502
Includes
Carrying Bag
Max. Working Load
310 lb
Raising/Lowering Speed
12 fpm
Winch Cable Material
Steel
Winch Cable Tensile Strength
3,400 lb
Operation Mode
Manual
Includes Cycle Counter
No
Rated For Lifting
Personnel
Confined Space Component
Winch
Winch Weight Capacity
310 lb
Harness End Connection
Swivel Snap Hook
Winch Gear Ratio
5:1
For Equipment Type
Confined Space System
Visual Load Indicator
No
Brand and Series
FallTech
Weight Capacity
310 lb

Description

Man Rated Hoist, For Equipment Type Confined Space System, Confined Space Component Winch, Includes Carrying Bag, Operation Mode Manual, Winch Cable Length 120 ft, Winch Cable Material Steel, Winch Weight Capacity 310 lb, Harness End Connection Swivel Snap Hook, Rated For Lifting Personnel, Color Black, Includes Cycle Counter No, Height 7 in, Length 11 in, Width 5 1/2 in, Raising/Lowering Speed 12 fpm, Standards ANSI Z359.4-2013, OSHA 1926.146, OSHA 1926.502, Visual Load Indicator No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.