Zoro Homepage

Manhole Sleeve, Al Base, Powder Coated

  • Mfr # 650124MH

  • Zoro # G000690413


product price: $2,755.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Color
Orange
Material
Aluminum
Height
22 1/2 in
Confined Space Item
Vehicle Hitch Mount Sleeve Davit Base
For Use With
22 in to 24 in Openings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650124MH
Zoro #
G000690413
UPC #
848013095619
Country of Origin
China

Dimensions

Height
22 1/2 in
Width
30 in
Length
22 1/2 in

Details

Item
Manhole Sleeve
Color
Orange
Material
Aluminum
Confined Space Item
Vehicle Hitch Mount Sleeve Davit Base
For Use With
22 in to 24 in Openings
Weight Capacity
310 lb
Standards
OSHA 1926.502 Regulations
Includes
Carry Handles
Finish
Powder Coated
Sleeve Material
Aluminum
Hitch Mount Component
Sleeve Extension
Entry Orientation
Vertical
Base Installation
Portable
Base Mount Style
Manhole Sleeve
Compatible Component
Lower Mast Extension
Series
FallTech
Brand and Series
FallTech; Manhole Sleeve
Base Features
Base Plate
Confined Space Component
Universal Joint Assembly
Base Material
Aluminum

Description

Manhole Sleeve, Height 22 1/2 in, Color Orange, Mounting Location Manhole, Compatible Component Lower Mast Extension, Confined Space Component Universal Joint Assembly, Mounting Type Freestanding, Material Aluminum, Base Features Base Plate, Base Installation Portable, Series FallTech, Sleeve Material Aluminum, Standards OSHA 1926.502 Regulations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.