Zoro Homepage

Material Hoist, Black, Enamel

  • Mfr # 7293M

  • Zoro # G3327793


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plated Alloy Steel
Height
7 in
Length
11 in
Confined Space Item
Davit System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7293M
Zoro #
G3327793
UPC #
848013093776
Country of Origin
Taiwan, Province of China

Dimensions

Height
7 in
Length
11 in
Winch Cable Length
60 ft
Winch Cable Dia.
3/16 in
Width
5 1/2 in
Winch Cable Diameter
0.19 in

Details

Item
Confined Space Winch
Color
Black
Material
Plated Alloy Steel
Confined Space Item
Davit System
For Use With
5 piece Confined Space System, Davit Arm, Mast Extensions
Standards
OSHA 1926.502
Includes
Nothing
Max. Working Load
620 lb
Raising/Lowering Speed
12 fpm
Winch Cable Material
Steel
Winch Cable Tensile Strength
3,400 lb
Harness End Connection
Swivel Snap Hook
Winch Gear Ratio
5:1
Winch Weight Capacity
620 lb
For Equipment Type
Confined Space System, Davit Arm, Mast Extension
Rated For Lifting
Materials
Includes Cycle Counter
No
Visual Load Indicator
No
Confined Space Component
Winch
Operation Mode
Manual
Brand and Series
FallTech
Weight Capacity
620 lb

Description

Confined Space Winch, For Equipment Type Confined Space System, Davit Arm, Mast Extension, Confined Space Component Winch, Length 11 in, Color Black, Height 7 in, Operation Mode Manual, Width 5 1/2 in, Winch Cable Length 60 ft, Winch Cable Diameter 0.19 in, Winch Cable Material Steel, Winch Weight Capacity 620 lb, Harness End Connection Swivel Snap Hook, Rated For Lifting Materials, Includes Cycle Counter No, Visual Load Indicator No, Winch Cable Tensile Strength 3,400 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.