Mini Pro Self-Retracting Lifeline, Snap Hook, Steel, 1 Leg(s), 420 lb Weight Capacity
Mfr # 72907SP8S
Zoro # G113780315
product price: $585.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lb
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
Mini Pro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72907SP8S
Zoro #
G113780315
UPC #
848013040305
Country of Origin
United States
Dimensions
Lifeline Length
7 ft
Details
Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
Mini Pro
Anchoring Location
Overhead Only
Visual Load Indicator
Yes
Lifeline Material
Kevlar
SRL Housing Material
Nylon
Minimum User Weight
130 lb
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Weight Capacity - Leading Edge Application
420 lb
ANSI SRL Class (2021)
Class 1
Rescue Method
Self
Anchorage End Connection Material
Aluminum
Minimum Weight Capacity
3,600 lb
ANSI Standards Met
ANSI Z359.14-20121
Rescue Mode
Lower
ANSI SRL Type
SRL-P
RFID Equipped
No
Sealed
No
Anchorage End Connection Type
Snap Hook
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 7 ft, Lifeline Material Kevlar, Number of Legs 1, RFID Equipped No, Weight Capacity 420 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.