Pipe Anchor, 18 in Length, 425 lb Weigth Capacity, Stainless Steel Anchor, Fixed D-Ring
Mfr # 7407
Zoro # G500829641
product price: $51.19
/eaKey Features
Standards
OSHA 1910.66, OSHA 1926.502
Weight Capacity
425 lb
Tensile Strength
5,000 lb
Anchor Material
Stainless Steel
Attachment Point
Fixed D-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7407
Zoro #
G500829641
UPC #
848013093233
Country of Origin
Taiwan, Province of China
Dimensions
Length
18 in
Depth
6 1/4 in
Width
8 in
Ring Diameter
5 1/2 in
Details
Item
Pipe Anchor
Standards
OSHA 1910.66, OSHA 1926.502
Weight Capacity
425 lb
Tensile Strength
5,000 lb
Anchor Material
Stainless Steel
Attachment Point
Fixed D-Ring
Workers per System
1
Visual Load Indicator
No
Brand and Series
FallTech
Series
Anchorages
Anchor Installation
Reusable
Anchorage End Connection
Clamp
Number of Mounting Holes
0
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Mounting Orientation
Horizontal
Material
Stainless Steel
Description
Pipe Anchor, Length 18 in, For Maximum Rail Weight Not Applicable, For Minimum Rail Head Width Not Applicable, Workers per System 1, For Maximum Rail Head Width Not Applicable, Depth 6 1/4 in, Attachment Point Fixed D-Ring, Anchor Material Stainless Steel, Anchor Installation Reusable, Mounting Orientation Horizontal, Anchorage End Connection Clamp, Beam Clamp Style Not Applicable, For Maximum Flange Width Not Applicable, For Minimum Flange Width Not Applicable, Weight Capacity 425 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.