Zoro Homepage

Pole Hoist, 6061 Al/Steel, Powder Coated

  • Mfr # 605047

  • Zoro # G700690485


product price: $3,831.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Orange
Material
6061 Aluminum, Steel
Height
9 1/2 ft
For Use With
SRL-R, Winch
Weight Capacity
310 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605047
Zoro #
G700690485
UPC #
848013060495
Country of Origin
China

Dimensions

Height
9 1/2 ft
Winch Cable Dia.
3/16 in
SRL Cable Length
60 ft
Winch Cable Length
120 ft
SRL Cable Dia.
3/16 in
Max. Arm Length
6 1/2 ft
Min. Height
2 1/2 ft
Max. Height
4 ft
Min. Arm Length
4 1/2 ft
Minimum Arm Length
4 1/2 ft
Minimum Height
2 1/2 ft
Maximum Height
4 ft
SRL Cable Diameter
0.188 in
Winch Cable Diameter
0.188 in
Maximum Arm Length
6 1/2 ft

Description

Pole Hoist, Weight Capacity 310 lb, Overall Height 9 1/2 ft, Maximum Height 4 ft, Minimum Height 2 1/2 ft, Maximum Arm Length 6 1/2 ft, Minimum Arm Length 4 1/2 ft, Includes SRL No, Material 6061 Aluminum, Steel, Confined Space Component Pole Hoist, Entry Orientation Vertical, For Use With SRL-R, Winch, Color Black, Orange, Includes Winch No, Mounting Location Davit, Ditch, Fuselage, I-Beam, Tank, Wall, Base Installation Portable, Base Mount Style T-Bar Leg, Finish Galvanized, Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.