Rebar Anchor, 4 ft Length, 310 lb Weigth Capacity, Steel Anchor, Webbed Loop, 1 Workers per System
Mfr # 7448L
Zoro # G500829788
product price: $10.69
/eaKey Features
Standards
OSHA 1926.502, 1910.66
Length
4 ft
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7448L
Zoro #
G500829788
UPC #
848013077240
Country of Origin
China
Dimensions
Length
4 ft
Width
1 5/8 in
Overall Length
4 ft
Ring Inside Dia.
2 in
Ring Inside Diameter
2 in
Details
Item
Rebar Anchor
Standards
OSHA 1926.502, 1910.66
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Attachment Point
Webbed Loop
Workers per System
1
Detent Anchor Components
D-Ring Pin
Brand and Series
FallTech
Anchor Installation
Reusable
Number of Bolts Included
0
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Material
Steel
Description
Rebar Anchor, Maximum Hole Depth Not Applicable, Number of Bolts Included 0, Weight Capacity 310 lb, Anchor Material Steel, Anchor Installation Reusable, Tensile Strength 5,000 lb, Attachment Point Webbed Loop, Overall Length 4 ft, Width 1 5/8 in, Detent Anchor Components D-Ring Pin, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Mounting Type Choker, Ring Inside Diameter 2 in, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.