
Relief System, Susp Trauma, Arc Flash, 425 lb, Steel, For Use With: Full Body Harness
Mfr # 5042AF
Zoro # G709008960
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Material
Nomex
Standards
ASTM F887-20
Weight Capacity
425 lb
Size
43 in
For Use With
Full Body Harness
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5042AF
Zoro #
G709008960
UPC #
-
Country of Origin
China
Dimensions
Size
43 in
Details
Item
Relief System,Susp Trauma, Arc Flash
Material
Nomex
Standards
ASTM F887-20
Weight Capacity
425 lb
For Use With
Full Body Harness
Features
Two Part Unifit System Easily Attaches to Most Harnesses with Choke-On Snap Fastener Installation, Adjustable Length Step-In Continuous Loop Accommodates Both User's Feet to Relieve Pressure and Improve Balance
Hardware Material
Steel
Accessory Type
Suspension Trauma Relief Strap
Webbing Coating
Uncoated
Torso Connection Type
Mating
Harness Application
Arc Flash
Seat Style
Flexible
Description
Relief System,Susp Trauma, Arc Flash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.