Zoro Homepage

Rescue and Descent Kit, Kernmantle, Blue

  • Mfr # G6814150K

  • Zoro # G0746194


product price: $2,291.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
440 lb
For Use With
Anchor Points, Harnesses
Tensile Strength
7,500 lb
Includes
(3) Aluminum Carabiners, 1800 in Rescue Rope, 6 ft Pass Thru Strap, Bag, Ratchet, UniDrive Unit
Standards
1910.66, ANSI Z359.4-2013, OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G6814150K
Zoro #
G0746194
UPC #
848013059093
Country of Origin
Germany

Dimensions

Rope Size
7/16 in
Width
28 in

Details

Item
Rescue and Descent Kit
Weight Capacity
440 lb
For Use With
Anchor Points, Harnesses
Tensile Strength
7,500 lb
Includes
(3) Aluminum Carabiners, 1800 in Rescue Rope, 6 ft Pass Thru Strap, Bag, Ratchet, UniDrive Unit
Standards
1910.66, ANSI Z359.4-2013, OSHA 1926.502
Color
Blue
Material
Kernmantle
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Anchorage Type
No Anchor
Connecting Device
Uni-Drive Rescue System
ANSI Standards Met
ANSI Z359.4-2013
Kit Components
Sling Anchor, Storage Bag, Uni-Drive Rescue System

Description

Rescue and Descent Kit, Anchor Base Attachment Style Not Applicable, Kit Components Sling Anchor, Storage Bag, Uni-Drive Rescue System, Harness Sizing Not Applicable, Weight Capacity 440 lb, Connecting Device Uni-Drive Rescue System, Anchorage Type No Anchor, ANSI Standards Met ANSI Z359.4-2013, OSHA Standards Met OSHA 1910.66, OSHA 1926.502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.