Zoro Homepage

Retrieval Yoke for Confined Space, 5000lb

  • Mfr # 35KU76

  • Zoro # G0100101


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Polyester
Height
24 in
Length
24 in
For Use With
Retrieval SRD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35KU76
Zoro #
G0100101
UPC #
190735086490
Country of Origin
United States

Dimensions

Height
24 in
Length
24 in
Width
12 in

Details

Item
Retrieval Yoke for Confined Space
Color
Blue
Material
Polyester
For Use With
Retrieval SRD
Weight Capacity
425 lb
Standards
ANSI Z359.1-2007, OSHA 1926.502
Includes
(2) Snap Hooks
Tensile Strength
5,000 lb
Rescue Lanyard Type
Harness
Brand and Series
FallTech
Accessory Type
Retrieval Yoke
Includes Tie-Off Anchor Point
No
Confined Space Component
Retrieval Yoke

Description

Retrieval Yoke for Confined Space, Accessory Type Retrieval Yoke, Includes Tie-Off Anchor Point No, Length 24 in, Color Blue, For Use With Retrieval SRD, Confined Space Component Retrieval Yoke, Material Polyester, Width 12 in, Height 24 in, Rescue Lanyard Type Harness, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.