Roof Anchor, 17 in Length, 310 lb Weigth Capacity, Stainless Steel Anchor, Pivot D-Ring
Mfr # 7434
Zoro # G900829623
product price:Â $37.99
/eaKey Features
Standards
OSHA 1926.502, 1910.66
Length
17 in
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7434
Zoro #
G900829623
UPC #
848013015563
Country of Origin
Taiwan, Province of China
Dimensions
Length
17 in
Width
1 3/4 in
Details
Item
Roof Anchor
Standards
OSHA 1926.502, 1910.66
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Stainless Steel
Attachment Point
Pivot D-Ring
Workers per System
1
D-Ring Material
Steel
Includes Mounting Hardware
Yes
Anchor Installation
Permanent
For Surface Material
Wood
Brand and Series
FallTech
Hinged
No
For Roof Orientation
Inclined
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Anchor Base Attachment Style
Base Plate
Number of Clamps
0
Material
Stainless Steel
Description
Roof Anchor, Anchor Material Stainless Steel, D-Ring Material Steel, Length 17 in, Workers per System 1, Number of Clamps 0, Attachment Point Pivot D-Ring, For Roof Orientation Inclined, For Surface Material Wood, Mounting Type Nail-In, Weight Capacity 310 lb, Width 1 3/4 in, Anchor Base Attachment Style Base Plate, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Anchor Installation Permanent, Hinged No, Includes Mounting Hardware Yes, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.