Zoro Homepage

Rope Grab with Lanyard, Steel, Blue/Black

  • Mfr # 45J303

  • Zoro # G5167032


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Material
Steel
Standards
OSHA 1926.502, ANSI Z359.1-2007
Color
Blue/Black
For Rope Material
Nylon/Polyester
Includes
3 ft. Shock Absorbing Lanyard with Snap Hook for 5/8" Rope
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45J303
Zoro #
G5167032
UPC #
190735092897
Country of Origin
United States

Details

Item
Rope Grab with Lanyard
Material
Steel
Standards
OSHA 1926.502, ANSI Z359.1-2007
Color
Blue/Black
For Rope Material
Nylon/Polyester
Includes
3 ft. Shock Absorbing Lanyard with Snap Hook for 5/8" Rope
Brand and Series
FallTech

Description

Rope Grab, Color Blue/Black, Includes 3 ft Shock Absorbing Lanyard with Snap Hook for 5/8 in Rope

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.