Self Retracting Lifeline, 60 ft L, Steel
- Mfr # 721560R
- Zoro # G823959025
product price:Â
$
2,184.99
/ea
Free Shipping & Returns
Key Features
Anchorage End Connection Material
Steel
Lifeline Length
60 ft
Anchoring Location
Overhead Only
Anchorage End Connection Type
Swivel Snap Hook
Harness End Connection Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 721560R
- Zoro #
- G823959025
- UPC #
- 848013045737
- Country of Origin
- United States
- Item
- Self Retracting Lifeline
- Anchorage End Connection Material
- Steel
- Anchoring Location
- Overhead Only
- Anchorage End Connection Type
- Swivel Snap Hook
- Harness End Connection Material
- Steel
- Number of Legs
- 1
- Series
- FT-R
- ANSI Standards Met
- ANSI Z359.14-2021
- Color
- Green
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- Weight Capacity
- 310 lb
- Lifeline Material
- Steel
- SRL Housing Material
- Glass-Filled Nylon
- Minimum User Weight
- 130 lb
- ANSI SRL Class (2021)
- Class 1
- Sealed
- No
- Wire Color
- Green
Dimensions
- Lifeline Length
- 60 ft
Description
Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-R, Anchorage End Connection Material Steel, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 60 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series FT-R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.