Shop FALLTECH
See all product information
Create Account
Self Retracting Lifeline, 60 ft L, Steel
- Mfr # 723760LE
- Zoro # G323958245
product price:Â
$
932.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb
Number of Legs
1
Sealed
No
Anchorage End Connection Material
Steel
ANSI SRL Class (2021)
Class 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 723760LE
- Zoro #
- G323958245
- UPC #
- 848013047212
- Country of Origin
- United States
- Item
- Self Retracting Lifeline
- Weight Capacity
- 310 lb
- Number of Legs
- 1
- Sealed
- No
- Anchorage End Connection Material
- Steel
- ANSI SRL Class (2021)
- Class 2
- Series
- CTR(TM)
- Anchoring Location
- Overhead or Foot Level
- ANSI Standards Met
- ANSI Z359.14-2021
- Minimum User Weight
- 130 lb
- Minimum Weight Capacity
- 130 lb
- Harness End Connection Material
- Steel
- Other Standards
- CSA Z259.2.2-2017
- OSHA Standards Met
- OSHA 1910.66, OSHA 1926.502
- Lifeline Material
- Steel
Dimensions
- Lifeline Length
- 60 ft
- Tagline Length
- 60 ft
- Rebar Hook Gate Opening Size
- 3/4 in
Description
Self Retracting Lifeline, Tagline Length 60 ft, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 60 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series CTR(TM), Rebar Hook Gate Opening Size 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.