Shop FALLTECH

Self-Retracting Lifeline, 8 ft. Length, Quick-Connect, Aluminum, Steel, 2 Leg(s)

  • Mfr # 84108TP6
  • Zoro # G406125045

product price: 
$
807.99
/ea
Free Shipping & Returns

Key Features

Length
8 ft.
Weight Capacity
420 lb
Color
Blue
Standards
ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P
Harness End Connection
Quick-Connect
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
84108TP6
Zoro #
G406125045
UPC #
848013070951
Country of Origin
United States
Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Color
Blue
Standards
ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum, Steel
Number of Legs
2
Anchorage End Connection
Carabiner
Anchoring Location
Overhead or Foot Level
Visual Load Indicator
Yes
SRL Housing Material
Nylon
RFID Equipped
No
Anchorage End Connection Type
Carabiner
Lifeline Material
Kevlar
ANSI SRL Class (2021)
Class 2
Weight Capacity - Leading Edge Application
420 lb
ANSI SRL Type
SRL-P
Sealed
No
Minimum Weight Capacity
130 lb
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Minimum User Weight
130 lb
Replaceable Lifeline
No
Other Standards
CSA Z259.2.2-2017
ANSI Standards Met
ANSI Z359.14-2021
Anchorage End Connection Material
Aluminum
Wire Color
Blue

Dimensions

Length
8 ft.
Lifeline Width
1 in
Lifeline Length
8 ft

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Carabiner, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Steel, Lifeline Length 8 ft, Lifeline Material Kevlar, Number of Legs 2, RFID Equipped No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.