Self Retracting Lifeline
- Mfr # 84308SP8S
- Zoro # G924480404
product price:Â
$
509.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Minimum Weight Capacity
130 lb
Minimum User Weight
130 lb
Anchorage End Connection Material
Steel
ANSI SRL Class (2021)
Class 1
Lifeline Material
HPPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84308SP8S
- Zoro #
- G924480404
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Lifeline Length
- 8 ft
Details
- Minimum Weight Capacity
- 130 lb
- Minimum User Weight
- 130 lb
- Anchorage End Connection Material
- Steel
- Item
- Self Retracting Lifeline
- ANSI SRL Class (2021)
- Class 1
- Lifeline Material
- HPPE
- Color
- Green
- Weight Capacity
- 420 lb
- OSHA Standards Met
- OSHA 1910.66, OSHA 1926.502
- Number of Legs
- 1
- Series
- FT-X
- Anchoring Location
- Overhead Only
- ANSI Standards Met
- ANSI Z359.14-2021
- ANSI SRL Type
- SRL-P
- Sealed
- No
- Harness End Connection Material
- Steel
- Wire Color
- Green
Description
Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped No, Weight Capacity 420 lb, Series FT-X, ANSI Standards Met ANSI Z359.14-2021
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.