Shop FALLTECH
See all product information
Create Account
Self Retracting Lifeline, 9 ft L, Aluminum
- Mfr # 84709SP5
- Zoro # G923958997
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Lifeline Length
9 ft
Anchoring Location
Overhead Only
Minimum User Weight
130 lb
ANSI Standards Met
ANSI Z359.14-2021
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84709SP5
- Zoro #
- G923958997
- UPC #
- 848013063007
- Country of Origin
- United States
Dimensions
- Lifeline Length
- 9 ft
Details
- Item
- Self Retracting Lifeline
- OSHA Standards Met
- OSHA 1910.66, OSHA 1926.502
- Anchoring Location
- Overhead Only
- Minimum User Weight
- 130 lb
- ANSI Standards Met
- ANSI Z359.14-2021
- Weight Capacity
- 420 lb
- Anchorage End Connection Material
- Steel
- ANSI SRL Type
- SRL-P
- Sealed
- No
- Minimum Weight Capacity
- 130 lb
- Number of Legs
- 1
- Series
- FT-X
- Lifeline Material
- HPPE
- ANSI SRL Class (2021)
- Class 1
- Color
- Green
- Visual Load Indicator
- Yes
- Harness End Connection
- Rebar Hook
- Wire Color
- Green
Description
Self Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Rebar Hook, Harness End Connection Material Aluminum, Lifeline Length 9 ft, Lifeline Material HPPE, Number of Legs 1, RFID Equipped No, Weight Capacity 420 lb, Series FT-X, ANSI Standards Met ANSI Z359.14-2021
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.