Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Retracting Lifeline, Steel, 310lb, 8ft

  • Mfr # 83208SP3

  • Zoro # G211632776


product price: $347.99
/ea
Sold in multiples of 3 for $1,043.97
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Series
CTX
RFID Equipped
No
Lifeline Diameter
1/4 in
Rescue Method
Self
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83208SP3
Zoro #
G211632776
UPC #
848013034830
Country of Origin
United States

Dimensions

Lifeline Diameter
1/4 in
Tagline Length
42 in
Lifeline Length
8 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb
Series
CTX
RFID Equipped
No
Rescue Method
Self
Number of Legs
1
Harness End Connection
Quick-Connect
Anchorage End Connection Material
Steel
SRL Housing Material
Nylon
Other Standards
ISO 17025
Minimum Weight Capacity
130 lb
Weight Capacity - Leading Edge Application
310 lb
Visual Load Indicator
Yes
Lifeline Material
Steel
Anchorage End Connection Type
Rebar Hook
ANSI SRL Class (2021)
Class 2
Minimum User Weight
130 lb
OSHA Standards Met
OSHA 1926.502 and 1910.66
ANSI SRL Type
SRL-P
Rescue Mode
Lower
Replaceable Lifeline
Yes
ANSI Standards Met
ANSI Z359.14-2021
Harness End Connection Material
Aluminum
Anchoring Location
Overhead Only

Description

Self-Retracting Lifeline, Tagline Length 42 in, Minimum User Weight 130 lb, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series CTX, ANSI Standards Met ANSI Z359.14-2021

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.