Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Retracting Lifeline, Steel, 310lb, 8ft

  • Mfr # 83208TP5

  • Zoro # G711632771


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Series
CTX
RFID Equipped
No
Visual Load Indicator
Yes
Rescue Mode
Lower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83208TP5
Zoro #
G711632771
UPC #
848013035028
Country of Origin
United States

Dimensions

Lifeline Length
8 ft
Lifeline Diameter
1/4 in
Tagline Length
42 in

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb
Series
CTX
RFID Equipped
No
Visual Load Indicator
Yes
Rescue Mode
Lower
OSHA Standards Met
OSHA 1926.502 and 1910.66
Minimum Weight Capacity
130 lb
Lifeline Material
Steel
ANSI SRL Class (2021)
Class 2
Anchorage End Connection Material
Aluminum
SRL Housing Material
Nylon
Minimum User Weight
130 lb
Harness End Connection
Quick-Connect
ANSI Standards Met
ANSI Z359.14-2021
Number of Legs
2
Anchorage End Connection Type
Rebar Hook
Other Standards
ISO 17025
Rescue Method
Self
Replaceable Lifeline
Yes
Weight Capacity - Leading Edge Application
310 lb
ANSI SRL Type
SRL-P
Anchoring Location
Overhead Only
Harness End Connection Material
Aluminum

Description

Self-Retracting Lifeline, Tagline Length 42 in, Minimum User Weight 130 lb, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Rebar Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 2, RFID Equipped No, Weight Capacity 310 lb, Series CTX, ANSI Standards Met ANSI Z359.14-2021

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.