Shop FALLTECH
See all product information
Create Account
Self-Retracting Lifelines, Steel Harness
- Mfr # 721530T
- Zoro # G922806619
product price:Â
$
1,060.99
/ea
Free Shipping & Returns
Key Features
Dielectric Anchorage End Connection
No
Lifeline Width
1/4 in
Color
Black
Sealed
No
Number of Legs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 721530T
- Zoro #
- G922806619
- UPC #
- 848013078360
- Country of Origin
- United States
Dimensions
- Lifeline Width
- 1/4 in
- Tagline Length
- 30 ft
- Lifeline Diameter
- 1/4 in
- Lifeline Length
- 30 ft
Details
- Dielectric Anchorage End Connection
- No
- Color
- Black
- Sealed
- No
- Number of Legs
- 1
- ANSI Standards Met
- ANSI Z359.14-2021 Class 1 SRL
- Weight Capacity
- 310 lb
- Series
- FT-R
- Visual Load Indicator
- No
- Weight Capacity - Leading Edge Application
- 310 lb
- Anchorage End Connection Material
- Steel
- Item
- 721530T
- ANSI SRL Class (2021)
- Class 1
- Harness End Connection Material
- Steel
- Anchoring Location
- Overhead Only
- OSHA Standards Met
- OSHA 1910.66, OSHA 1926.502
- Lifeline Material
- Technora
- Minimum Weight Capacity
- 130 lb
- Minimum User Weight
- 130 lb
- Wire Color
- Black
Description
721530T, Tagline Length 30 ft, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 30 ft, Lifeline Material Technora, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series FT-R, Rebar Hook Gate Opening Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.