Shop FALLTECH
See all product information
Create Account
Self-Retracting Lifelines, Steel Harness
- Mfr # 721530TD1
- Zoro # G822806627
product price:Â
$
1,183.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Lifeline Material
Technora
Tagline Length
30 ft
Weight Capacity
310 lb
Lifeline Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 721530TD1
- Zoro #
- G822806627
- UPC #
- 848013063502
- Country of Origin
- United States
Dimensions
- Tagline Length
- 30 ft
- Lifeline Width
- 1/4 in
- Lifeline Length
- 30 ft
- Lifeline Diameter
- 1/4 in
Details
- Color
- Black
- Lifeline Material
- Technora
- Weight Capacity
- 310 lb
- Anchorage End Connection Material
- Steel
- Series
- FT-R
- Item
- 721530TD1
- Sealed
- No
- OSHA Standards Met
- OSHA 1910.66, OSHA 1926.502
- ANSI SRL Class (2021)
- Class 1
- Harness End Connection Material
- Steel
- Weight Capacity - Leading Edge Application
- 310 lb
- Minimum User Weight
- 130 lb
- Dielectric Anchorage End Connection
- Yes
- ANSI Standards Met
- ANSI Z359.14-2021 Class 1 SRL
- Minimum Weight Capacity
- 130 lb
- Visual Load Indicator
- No
- Anchoring Location
- Overhead Only
- Number of Legs
- 1
- Wire Color
- Black
Description
721530TD1, Tagline Length 30 ft, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 30 ft, Lifeline Material Technora, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series FT-R, Rebar Hook Gate Opening Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.