Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Leg, 4 in Length, Snap Hook, 1 Leg(s)

  • Mfr # 8204

  • Zoro # G708639141


product price: $89.59
/ea
Free Shipping & Returns

Key Features

Length
4 in
Color
Blue
Harness End Connection
Snap Hook
Number of Legs
1
Anchorage End Connection
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8204
Zoro #
G708639141
UPC #
848013021106
Country of Origin
United States

Dimensions

Length
4 in
Width
1 in

Details

Item
Single Leg
Color
Blue
Harness End Connection
Snap Hook
Number of Legs
1
Anchorage End Connection
Snap Hook

Description

Polyester label cover protects warning and inspection labels. Rugged 1 polyester webbing provides extreme UV resistance. 3,600 lbs gate strength on all steel connectors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products