Zoro Homepage

Starter Kit, 7015 Harness; 8259 Shock Absorbing Lanyard 6' and 2-Gallon Bucket

  • Mfr # 9500Z

  • Zoro # G008620764


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
One size
Color
Blue
Hardware Material
Polyester And Steel
Anchorage Type
Starter Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9500Z
Zoro #
G008620764
UPC #
848013041371
Country of Origin
United States

Details

Harness Sizing
One size
Color
Blue
Hardware Material
Polyester And Steel
Anchorage Type
Starter Kit

Description

Conveniently pre-selected basic components of a personal fall arrest system. Contains UniFit full body harness and single leg shock absorbing lanyard. Packed in a convenient 2 gallon bucket. Included 7015 Harness; 8259 Shock Absorbing Lanyard 6 ft. and a reusable 2-gallon bucket.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.