Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steelgrip Temporary Horizontal Lifeline, 100 ft Length, 620 lb Weight Capacity

  • Mfr # 602100A

  • Zoro # G400690037


product price: $1,128.99
/ea
Free Shipping & Returns

Key Features

Length
100 ft
Weight Capacity
620 lb
Standards
OSHA 1910.140, OSHA 1926.502
Series
Steelgrip
Includes
Stainless Steel Coil Energy Absorber, (2) Connecting Carabiners, (2) Galvanized Steel Shackles, (2) Web Pass-Through Sling Anchors, 3/8 in Galvanized Steel Cable, In-Line Tension Indicator, Wire Rope Clips and Tensioning Turnbuckle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
602100A
Zoro #
G400690037
UPC #
848013050403
Country of Origin
United States

Dimensions

Length
100 ft
For Max. Flange Thickness
2 1/4 in
Lifeline Diameter
0.38 in

Details

Item
Temporary Horizontal Lifeline
Weight Capacity
620 lb
Standards
OSHA 1910.140, OSHA 1926.502
Series
Steelgrip
Includes
Stainless Steel Coil Energy Absorber, (2) Connecting Carabiners, (2) Galvanized Steel Shackles, (2) Web Pass-Through Sling Anchors, 3/8 in Galvanized Steel Cable, In-Line Tension Indicator, Wire Rope Clips and Tensioning Turnbuckle
Tensile Strength
5,000
For Use With
Horizontal Lifeline System
Attaches To
Anchor Lifeline
Hardware Material
Steel
Includes Tie-Off Adapters
Yes
Max. Add-On Units
1
Required Accessories
In-Line Tension Indicator Included With 2 Galvanized Steel Shackles
Lifeline Material
Steel
Base Mount Style
Multiple
Retractable
No
Lifeline Installation
Reusable
Cable Sleeve Type
Manual
Includes Mounting Hardware
Yes
Workers per System
2
Add-On Style
Multi Span
Lifeline Attachment Points
Pass Through Anchors
Horizontal Lifeline Component
Horizontal Lifeline System
Compatible Attachment Points
Anchor Lifeline
Maximum Add-On Units
1

Description

Temporary Horizontal Lifeline, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, Tensile Strength 5,000, For Maximum Inside Loop Width Not Applicable, Weight Capacity 620 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchor Lifeline, Lifeline Length 100 ft, Lifeline Material Steel, Mounting Type Cross Arm Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.