Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steelgrip Temporary Horizontal Lifeline, 30 ft. Length, 620 lb Weight Capacity

  • Mfr # 60230A

  • Zoro # G800690033


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Length
30 ft.
Weight Capacity
620 lb
Standards
OSHA 1910.140, OSHA 1926.502
Series
Steelgrip
Hardware Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60230A
Zoro #
G800690033
UPC #
848013031969
Country of Origin
United States

Dimensions

Length
30 ft.
Lifeline Diameter
0.38 in
For Max. Flange Thickness
2 1/4 in

Details

Item
Temporary Horizontal Lifeline
Weight Capacity
620 lb
Standards
OSHA 1910.140, OSHA 1926.502
Series
Steelgrip
Hardware Material
Steel
For Use With
Horizontal Lifeline System
Tensile Strength
5,000
Includes
Stainless Steel Coil Energy Absorber, (2) Connecting Carabiners, (2) Galvanized Steel Shackles, (2) Web Pass-Through Sling Anchors, 3/8 in Galvanized Steel Cable, In-Line Tension Indicator, Wire Rope Clips and Tensioning Turnbuckle
Attaches To
Anchor Lifeline
Required Accessories
In-Line Tension Indicator Included With 2 Galvanized Steel Shackles
Cable Sleeve Type
Manual
Lifeline Material
Steel
Includes Mounting Hardware
Yes
Add-On Style
Single Span
Base Mount Style
Multiple
Retractable
No
Horizontal Lifeline Component
Horizontal Lifeline System
Max. Add-On Units
0
Workers per System
2
Lifeline Installation
Reusable
Lifeline Attachment Points
Pass Through Anchors
Includes Tie-Off Adapters
Yes
Maximum Add-On Units
0
Compatible Attachment Points
Anchor Lifeline

Description

Temporary Horizontal Lifeline, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, Tensile Strength 5,000, For Maximum Inside Loop Width Not Applicable, Weight Capacity 620 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchor Lifeline, Lifeline Length 30 ft, Lifeline Material Steel, Mounting Type Cross Arm Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.