Zoro Homepage

Tool Attachment, Blue, 11 in L, PK15

  • Mfr # 5027F15

  • Zoro # G600829923


product price: $81.29
/pk 15, $5.42/ea
Free Shipping & Returns

Key Features

Color
Blue
Length
11 in
Max. Working Load
5 lb
For Use With
Hand Tools, Power Tools
Material
Webbed Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5027F15
Zoro #
G600829923
UPC #
848013044334
Country of Origin
China

Dimensions

Length
11 in

Details

Item
Tool Attachment
Color
Blue
Max. Working Load
5 lb
For Use With
Hand Tools, Power Tools
Material
Webbed Polyester
Attachment End Style
Choke-loop + Speed Clip
Number of D-Rings
0
For Tool Type
Hand Tools, Power Tools
Tool End Connection
Cinch Loop
Slip-On Location
Belt, Wrist Band
Standards
ANSI/ISEA 121-2018
Tool Attachment Method
Slip-On
Tethering Component
Tether
Strap Color
Blue
Attachment Point Style
Speed-Clip
Tethering End Connection
Choke-On
Weight Capacity
5 lb
Brand and Series
FallTech for Tools
Socket Features
Fixed

Description

Tool Attachment, Attachment Point Style Speed-Clip, Color Blue, D-Ring Material Not Applicable, Strap Color Blue, Tethering Component Tether, Tethering End Connection Choke-On, Tool Attachment Method Slip-On, Tool End Connection Cinch Loop, Weight Capacity 5 lb, Width Not Applicable, For Tool Type Hand Tools, Power Tools, Material Webbed Polyester, Number of D-Rings 0, Length 11 in, Slip-On Location Belt, Wrist Band, Socket Features Fixed, Standards ANSI/ISEA 121-2018, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.