Zoro Homepage

Tool Attachment, Blue, 11 in L, PK5

  • Mfr # 5106A5

  • Zoro # G400829994


product price: $102.99
/pk 5, $20.60/ea
Free Shipping & Returns

Key Features

Color
Blue
Length
11 in
Max. Working Load
5 lb
For Use With
Hand Tools, Power Tools
Material
Webbed Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5106A5
Zoro #
G400829994
UPC #
848013076717
Country of Origin
China

Dimensions

Length
11 in
Inside Dia.
15 mm
Inside Diameter
15 mm

Details

Item
Tool Attachment
Color
Blue
Max. Working Load
5 lb
For Use With
Hand Tools, Power Tools
Material
Webbed Polyester
Brand and Series
FallTech for Tools
Socket Features
Fixed
Number of D-Rings
0
Strap Color
Blue
Tool End Connection
Carabiner
Attachment End Style
Choke-Loop + Aluminum Carabiner
For Tool Type
Hand Tools, Power Tools
Slip-On Location
Belt, Wrist Band
Tethering Component
Tether
Attachment Point Style
Choke-On
Tethering End Connection
Twist-Lock Carabiner
Standards
ANSI/ISEA 121-2018
Weight Capacity
5 lb
Tool Attachment Method
Cinch

Description

Tool Attachment, Attachment Point Style Choke-On, Color Blue, D-Ring Material Not Applicable, Strap Color Blue, Tethering Component Tether, Tethering End Connection Twist-Lock Carabiner, Tool Attachment Method Cinch, Tool End Connection Carabiner, Weight Capacity 5 lb, Width Not Applicable, For Tool Type Hand Tools, Power Tools, Material Webbed Polyester, Inside Diameter 15 mm, Number of D-Rings 0, Length 11 in, Slip-On Location Belt, Wrist Band, Socket Features Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.