Zoro Homepage

Tool Attachment, Blue, 13 in L

  • Mfr # 5310A1

  • Zoro # G600830011


product price: $24.99
/ea

Key Features

Color
Blue
Length
13 in
Max. Working Load
35 lb
For Use With
Hand/Power Tools
Material
Webbed Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5310A1
Zoro #
G600830011
UPC #
848013078162
Country of Origin
China

Dimensions

Length
13 in
Inside Dia.
67 mm
Inside Diameter
67 mm

Details

Item
Tool Attachment
Color
Blue
Max. Working Load
35 lb
For Use With
Hand/Power Tools
Material
Webbed Polyester
Tethering Component
Tether
Number of D-Rings
0
Standards
ANSI/ISEA 121-2018
Attachment Point Style
Choke-On
Strap Color
Blue
For Tool Type
Hand Tools, Power Tools
Brand and Series
FallTech for Tools
Tethering End Connection
Loop
Slip-On Location
Belt, Wrist Band
Weight Capacity
35 lb
Attachment End Style
Loop + Loop
Socket Features
Fixed
Tool Attachment Method
Pass-Through
Tool End Connection
Loop

Description

Tool Attachment, Attachment Point Style Choke-On, Color Blue, D-Ring Material Not Applicable, Strap Color Blue, Tethering Component Tether, Tethering End Connection Loop, Tool Attachment Method Pass-Through, Tool End Connection Loop, Weight Capacity 35 lb, Width Not Applicable, For Tool Type Hand Tools, Power Tools, Material Webbed Polyester, Inside Diameter 67 mm, Number of D-Rings 0, Length 13 in, Slip-On Location Belt, Wrist Band, Socket Features Fixed, Standards ANSI/ISEA 121-2018

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.