Tool Attachment, Blue, 3 1/2 in L, PK10
Mfr # 5102A10
Zoro # G700829946
product price: $49.19
/pk 10, $4.92/eaKey Features
Color
Blue
Length
3 1/2 in
Max. Working Load
5 lb
For Use With
Hand Tools
Material
Webbed Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5102A10
Zoro #
G700829946
UPC #
848013059215
Country of Origin
China
Dimensions
Length
3 1/2 in
Ring Inside Dia.
33 mm
Ring Inside Diameter
1 1/4 in
Details
Item
Tool Attachment
Color
Blue
Max. Working Load
5 lb
For Use With
Hand Tools
Material
Webbed Polyester
Attachment End Style
D-Ring + Sewn end
D-Ring Material
Steel
Socket Features
Fixed
Weight Capacity
5 lb
Tool End Connection
Tape-On
Strap Color
Blue
Attachment Point Style
Tape-On
Number of D-Rings
1
Tool Attachment Method
Tape-On
Tethering Component
Tether
For Tool Type
Hand Tools
Slip-On Location
Belt, Wrist Band
Brand and Series
FallTech for Tools
Standards
ANSI/ISEA 121-2018
Tethering End Connection
D-Ring
Description
Tool Attachment, Attachment Point Style Tape-On, Color Blue, D-Ring Material Steel, Strap Color Blue, Tethering Component Tether, Tethering End Connection D-Ring, Tool Attachment Method Tape-On, Tool End Connection Tape-On, Weight Capacity 5 lb, Width Not Applicable, For Tool Type Hand Tools, Material Webbed Polyester, Number of D-Rings 1, Length 3 1/2 in, Ring Inside Diameter 1 1/4 in, Slip-On Location Belt, Wrist Band, Socket Features Fixed, Standards ANSI/ISEA 121-2018, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.