Zoro Homepage

Tool Attachment, Both Holster, Steel

  • Mfr # 5331A1

  • Zoro # G200830053


product price: $16.89
/ea

Key Features

Max. Working Load
5 lb
For Use With
Speed-Clip Attachments
Hardware Material
Steel
Anchorage End Connection
Speed-Clip
Inlcudes Belt Padding
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5331A1
Zoro #
G200830053
UPC #
848013027269
Country of Origin
China

Dimensions

Wristband Width
2 1/2 in
Size
Universal

Details

Item
Tool Attachment
Max. Working Load
5 lb
For Use With
Speed-Clip Attachments
Hardware Material
Steel
Anchorage End Connection
Speed-Clip
Inlcudes Belt Padding
No
For Max. No. of Tools
1
Weight Capacity
5 lb
Tether Style
Standard
No. of Anchor Points
1
No. of Tethers Included
1
Brand and Series
FallTech for Tools
Series
Dropped Object Prevention
Holster Type
Both
Anchor Point Connection
D-Ring
Anchor Point Type
Wristband
Tethering Component
Anchor Point, Attachment Point
For Tool Type
Speed-Clip Attachments
Number of Anchor Points
1
Number of Tethers Included
1
Includes Belt Padding
No
Maximum Number of Tool Connections
1

Description

Tool Attachment, Weight Capacity 5 lb, Tether Style Standard, Size Universal, Includes Belt Padding No, Hardware Material Steel, Wristband Width 2 1/2 in, Wristband Style Speed-Clip, Number of Anchor Points 1, Tethering Component Anchor Point, Attachment Point, For Tool Type Speed-Clip Attachments, Anchor Point Connection D-Ring, Anchor Point Type Wristband, Maximum Number of Tool Connections 1, Anchorage End Connection Speed-Clip, Number of Tethers Included 1, Series Dropped Object Prevention

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.