Zoro Homepage

Tool Attachment, Both Holster, Steel, PK5

  • Mfr # 5331A5

  • Zoro # G000830048


product price: $67.39
/pk 5, $13.48/ea

Key Features

Max. Working Load
5 lb
For Use With
Speed-Clip Attachments
Hardware Material
Steel
Brand and Series
FallTech for Tools
Weight Capacity
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5331A5
Zoro #
G000830048
UPC #
848013060310
Country of Origin
China

Dimensions

Wristband Width
2 1/2 in
Size
Universal

Details

Item
Tool Attachment
Max. Working Load
5 lb
For Use With
Speed-Clip Attachments
Hardware Material
Steel
Brand and Series
FallTech for Tools
Weight Capacity
5 lb
Anchor Point Connection
D-Ring
Anchorage End Connection
Speed-Clip
Tethering Component
Anchor Point, Attachment Point
Series
Dropped Object Prevention
No. of Tethers Included
1
Tether Style
Standard
Holster Type
Both
No. of Anchor Points
1
Anchor Point Type
Wristband
Inlcudes Belt Padding
No
For Max. No. of Tools
1
For Tool Type
Speed-Clip Attachments
Number of Anchor Points
1
Maximum Number of Tool Connections
1
Includes Belt Padding
No
Number of Tethers Included
1

Description

Tool Attachment, Weight Capacity 5 lb, Tether Style Standard, Size Universal, Includes Belt Padding No, Hardware Material Steel, Wristband Width 2 1/2 in, Wristband Style Speed-Clip, Number of Anchor Points 1, Tethering Component Anchor Point, Attachment Point, For Tool Type Speed-Clip Attachments, Anchor Point Connection D-Ring, Anchor Point Type Wristband, Maximum Number of Tool Connections 1, Anchorage End Connection Speed-Clip, Number of Tethers Included 1, Series Dropped Object Prevention

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.