Zoro Homepage

Tool Kit for Replacement Cable

  • Mfr # 5048

  • Zoro # G016119113


product price: $48.59
/ea

Key Features

Includes
Screwdriver, Spacer Tool, Torx(R) L- Key
Standards
ANSI Z359.11-2021, CSA Z359.2.2-17 (R2022), OSHA 1910.140, OSHA 926.502
Color
Black, Blue
For Use With
FT-R+ SRLs
Product Type
Cable Tool Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5048
Zoro #
G016119113
UPC #
-
Country of Origin
United States

Details

Item
Cable Tool Kit
Includes
Screwdriver, Spacer Tool, Torx(R) L- Key
Standards
ANSI Z359.11-2021, CSA Z359.2.2-17 (R2022), OSHA 1910.140, OSHA 926.502
Color
Black, Blue
For Use With
FT-R+ SRLs
Product Type
Cable Tool Kit

Description

Cable Tool Kit, Length Not Applicable, Color Black, Blue, For Use With FT-R+ SRLs, Standards ANSI Z359.11-2021, CSA Z359.2.2-17 (R2022), OSHA 1910.140, OSHA 926.502, Hardware Material Not Applicable, Product Type Cable Tool Kit, Weight Capacity Not Applicable, Includes Screwdriver, Spacer Tool, Torx(R) L- Key, Line Material Not Applicable, Tensile Strength Not Applicable, Visual Load Indicator Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.